Order Entry
Export
Orders LinkContactUsLinkComponent
Burner, Teclu

Burner, Teclu

Teclu safety burner, with air regulation and stopcock, for propane gas, Propane gas, 20 mm, 1305 °C
Catalog # 451-1370
Supplier:   USBECK Laborgeräte
Burner, Teclu
Catalog # 451-1370
Burner, Teclu
Burner, Teclu

Teclu safety burner, with air regulation and stopcock, for propane gas, Propane gas, 20 mm, 1305 °C

Price
127,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Nickel plated brass.

  • Safety burners with external pilot flame and air regulation for propane or natural gas

Burner head: Ø 20 mm

Gas consumption: 44 L/h (propane) 170 L/h (natural gas)

Maximum temperature: 1305 °C

Weight: 650 g

Height: 180 mm

Specifications
  • Max. temp.:
    1305 °C
  • Description:
    Teclu safety burner, with air regulation and stopcock, for propane gas
  • Seq:
    02
  • Head Ø:
    20 mm
  • For:
    Propane gas