Fluid samplers, ViscoSampler
ViscoSampler, PTFE/FEP, PTFE, 300 ml, 1000 mm, 25 mm
Catalog # 331-2160
Supplier: BURKLE
Jump to:
Product Details & Documents
ViscoSampler with powerful suction for viscous media. The media is drawn up and discharged using the suction flask.
- Made of ultra-pure, chemically inert PTFE/FEP for contamination-free sampling
- Easy cleaning - all surfaces are pore less and without crevices
- Dirt accumulation is prevented
- Only round screw threads tried and tested in the field of food hygiene are used
- Disassembly and cleaning are extremely simple
Specially developed for viscous substances such as slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions and creams.
Accessories information: Colour coded handles to prevent mix-up, available as optional accessories.
Documents
Specifications
- Ø:25 mm
- Capacity:300 ml
- Description:ViscoSampler, PTFE/FEP
- Length:1000 mm
- Material:PTFE
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mmCleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mm331-2170Log in for availability1 * 1 items - 53,70 €



