Chemistry scoops
Chemistry scoop, PP, 500 ml, 1000 mm
Catalog # 331-2111
Supplier: BURKLE
Jump to:
Product Details & Documents
Liquid samplers for aggressive liquids, with fixed rod.
- Three sizes
- Entirely made of polypropylene − No metal parts
- Parts coming into contact with sample media made of PP
Specifications
- Capacity:500 ml
- Description:Chemistry scoop
- Length:1000 mm
- Material:PP



