Order Entry
Export
Orders LinkContactUsLinkComponent
Chemistry scoops

Chemistry scoops

Chemistry scoop, PP, 250 ml, 1000 mm
Catalog # 331-2110
Supplier:   BURKLE
Chemistry scoops
Catalog # 331-2110
Supplier:  BURKLE
Chemistry scoops
Chemistry scoops

Chemistry scoop, PP, 250 ml, 1000 mm

Price
73,40 €
Log in for availability
1 * 1 items
Product Details & Documents

Liquid samplers for aggressive liquids, with fixed rod.

  • Three sizes
  • Entirely made of polypropylene − No metal parts
  • Parts coming into contact with sample media made of PP
Specifications
  • Capacity:
    250 ml
  • Description:
    Chemistry scoop
  • Length:
    1000 mm
  • Material:
    PP
  • Seq:
    03