Double spatulas, micro, flexible
130 mm, 40 mm, 2 mm
Catalog # 231-2168
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
Double-ended micro spatulas made of stainless steel.
Specifications
- Length:130 mm
- Seq:02
- Blade width:2 mm
- Blade length:40 mm



