Double spatulas, micro, flexible
100 mm, 35 mm, 4 mm
Catalog # 231-2159
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
Double-ended micro spatulas made of stainless steel.
Specifications
- Length:100 mm
- Seq:05
- Blade width:4 mm
- Blade length:35 mm



