Double spatulas, micro, flexible
150 mm, 40 mm, 3 mm
Catalog # 231-2157
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
Double-ended micro spatulas made of stainless steel.
Specifications
- Length:150 mm
- Seq:04
- Blade width:3 mm
- Blade length:40 mm



