Double spatulas, Chattaway type
180 mm, 50 mm, 8 mm
Catalog # 231-2129
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10.
Specifications
- Length:180 mm
- Seq:03
- Blade width:8 mm
- Blade length:50 mm
- Cat. No.:231-2129
Stainless steel 18/10.