Funnel with short stem
175 mm, 30 mm, 250 mm
Catalog # 221-1730
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Funnel,plain,angle 60 degrees,250x175mm,short stem 1 * 2 items Catalog #KAVA632413001250
Product KAVA632413001250 is a replacement for 221-1730 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Borosilicate glass, grade 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls.
Certifications: DIN 12445 and ISO 4798
Specifications
- Funnel O-Ø:250 mm
- Seq:20
- Stem O-Ø:30 mm
- Stem length:175 mm



