Funnel with short stem
150 mm, 24 mm, 200 mm
Catalog # 221-1729
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Funnel, diameter 200mm, height 325mm, with short stem, stem diameter 26mm, height 175mm, duran 1 * 1 items Catalog #221-1118
Product 221-1118 is a replacement for 221-1729 and has the same packaging and specifications, but may be a different quantity.
Funnel,plain,angle 60 degrees,200x150mm,short stem 1 * 6 items Catalog #KAVA632413001200
Product KAVA632413001200 is a replacement for 221-1729 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Borosilicate glass, grade 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls.
Certifications: DIN 12445 and ISO 4798
Specifications
- Funnel O-Ø:200 mm
- Seq:17
- Stem O-Ø:24 mm
- Stem length:150 mm



