Funnel with short stem
75 mm, 9 mm, 75 mm
Catalog # 221-1724
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls.
Certifications: DIN 12445 and ISO 4798
Specifications
- Funnel O-Ø:75 mm
- Seq:09
- Stem O-Ø:9 mm
- Stem length:75 mm



