Funnel with short stem
35 mm, 6 mm, 35 mm
Catalog # 221-1721
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls.
: DIN 12445 and ISO 4798
Specifications
- Funnel O-Ø:35 mm
- Seq:02
- Stem O-Ø:6 mm
- Stem length:35 mm



