Order Entry
Export
Orders LinkContactUsLinkComponent
 

Stoppers, rubber, red, different sizes

20,0 mm, 12,5 mm, 16,5 mm
Catalog # 217-9452
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # 217-9452
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

20,0 mm, 12,5 mm, 16,5 mm

Price
0,80 €
Log in for availability
1 * 1 items
Product Details & Documents
Specifications
  • Ø bottom:
    12,5 mm
  • Ø top:
    16,5 mm
  • Height:
    20,0 mm
  • Seq:
    04