Order Entry
Export
Orders LinkContactUsLinkComponent
 

Stoppers, rubber, red, different sizes

30,0 mm, 64,5 mm, 27,0 mm
Catalog # 217-9446
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # 217-9446
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

30,0 mm, 64,5 mm, 27,0 mm

Price
2,40 €
Log in for availability
1 * 1 items
Product Details & Documents
Specifications
  • Ø bottom:
    64,5 mm
  • Ø top:
    27,0 mm
  • Height:
    30,0 mm
  • Seq:
    36