Order Entry
Export
Orders LinkContactUsLinkComponent
Stoppers, rubber, conical, without holes

Stoppers, rubber, conical, without holes

0, 65,0 mm, 79,0 mm, 92,0 mm
Catalog # 217-9422
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, conical, without holes
Catalog # 217-9422
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, conical, without holes
Stoppers, rubber, conical, without holes

0, 65,0 mm, 79,0 mm, 92,0 mm

Price
99,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Conical natural grey rubber stoppers without holes.

  • Excellent sealing and good adhesion
  • Good chemical resistance
  • Convenient pack sizes
  • Temperature resistant from −25 °C to +70 °C (+120 °C in humid atmosphere)
  • Shore hardness: 40 °A

Elastic, floats in water, non toxic.

Certifications: DIN 12871

Documents

Specifications
  • Ø bottom:
    79,0 mm
  • Ø top:
    92,0 mm
  • No. of Holes:
    0
  • Height:
    65,0 mm