Stoppers, rubber, conical, without holes
0, 60,0 mm, 71,0 mm, 83,0 mm
Catalog # 217-9421
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Conical natural grey rubber stoppers without holes.
- Excellent sealing and good adhesion
- Good chemical resistance
- Convenient pack sizes
- Temperature resistant from −25 °C to +70 °C (+120 °C in humid atmosphere)
- Shore hardness: 40 °A
Elastic, floats in water, non toxic.
Certifications: DIN 12871
Documents
DENE1010156_TDS.pdf
Datasheet
Drawing_DRWG00
Technical Drawing
Specifications
- Ø bottom:71,0 mm
- Ø top:83,0 mm
- No. of Holes:0
- Height:60,0 mm



