Order Entry
Export
Orders LinkContactUsLinkComponent
 

Tubs, round

50 L, 370 mm, 555 mm
Catalog # 216-5627
Supplier:   BURKLE
Tubs, round
Catalog # 216-5627
Supplier:  BURKLE
Tubs, round
Tubs, round

50 L, 370 mm, 555 mm

Price
85,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Tubs, round, made of HDPE. For every purpose, with strong edge and practical carrying handles for safe transport. A lid can be delivered for every tub.

  • Temperature resistant from −30 to 70 °C
  • Suitable for food
  • High degree of chemical resistance
Specifications
  • Ext.Ø:
    370 mm
  • Capacity:
    50 L
  • Height:
    555 mm
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lids for drums, round, for 460 mm Ø, 75 litres capacity
    Lids for drums, round, for 460 mm Ø, 75 litres capacity
    BURK3482-0751
    Log in for availability
    1 * 1 items - 39,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Lids for drums, round, for 370 mm Ø, 40 litres capacity
    Lids for drums, round, for 370 mm Ø, 40 litres capacity
    BURK3482-0401
    Log in for availability
    1 * 1 items - 17,50 €