Order Entry
Export
Orders LinkContactUsLinkComponent
Tubs, round

Tubs, round

110 L, 460 mm, 710 mm
Catalog # 216-5625
Supplier:   BURKLE
Tubs, round
Catalog # 216-5625
Supplier:  BURKLE
Tubs, round
Tubs, round

110 L, 460 mm, 710 mm

Price
215,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Tubs, round, made of HDPE. For every purpose, with strong edge and practical carrying handles for safe transport. A lid can be delivered for every tub.

  • Temperature resistant from −30 to 70 °C
  • Suitable for food
  • High degree of chemical resistance
Specifications
  • Ext.Ø:
    460 mm
  • Capacity:
    110 L
  • Height:
    710 mm
  • Seq:
    04
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lids for drums, round, for 460 mm Ø, 75 litres capacity
    Lids for drums, round, for 460 mm Ø, 75 litres capacity
    BURK3482-0751
    Log in for availability
    1 * 1 items - 39,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Lids for drums, round, for 370 mm Ø, 40 litres capacity
    Lids for drums, round, for 370 mm Ø, 40 litres capacity
    BURK3482-0401
    Log in for availability
    1 * 1 items - 17,50 €