Order Entry
Export
Orders LinkContactUsLinkComponent
Sample containers with screw cap

Sample containers with screw cap

50 ml, 38 mm, 70 mm, -, Clear, bulk, PP
Catalog # 216-4045
Supplier:   DELTALAB
Sample containers with screw cap
Catalog # 216-4045
Supplier:  DELTALAB
Sample containers with screw cap
Sample containers with screw cap

50 ml, 38 mm, 70 mm, -, Clear, bulk, PP

Price
472,00 €
Log in for availability
1 * 700 items
Product Details & Documents

PP, ultra clear with PE screw caps

  • Very good chemical resistance
  • Very good temperature resistance

Straight-walled containers for sample collection, storage and transport.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    38 mm
  • Packed:
    bulk
  • Type:
    -
  • Capacity:
    50 ml
  • Colour:
    Clear
  • Height:
    70 mm
  • Material:
    PP
  • Seq:
    01