Sample bottles, wide neck, with snap cap, WHEATON®
4 ml, 23 mm, 27 mm, 22 mm
Catalog # 216-3070
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Sample bottles made of soda-lime glass and pre-attached with LDPE snap caps.
Ideal for collecting and storing samples in the laboratory. These bottles were packaged in corrugated trays with partitions.
Certifications: Glass conforms to USP Type III requirements.
Specifications
- Ext.Ø:23 mm
- Capacity:4 ml
- Height:27 mm
- Neck-Ø:22 mm



