Order Entry
Export
Orders LinkContactUsLinkComponent
Bottles, square, narrow neck, rectangular, HDPE, with thread, 310 series

Bottles, square, narrow neck, rectangular, HDPE, with thread, 310 series

250 ml, 25 mm, 19,0 mm, 53,5×42,5×148 mm
Catalog # 215-3302
Supplier:   Kautex
Bottles, square, narrow neck, rectangular, HDPE, with thread, 310 series
Catalog # 215-3302
Supplier:  Kautex
Bottles, square, narrow neck, rectangular, HDPE, with thread, 310 series
Bottles, square, narrow neck, rectangular, HDPE, with thread, 310 series

250 ml, 25 mm, 19,0 mm, 53,5×42,5×148 mm

Price
1,40 €
Log in for availability
1 * 1 items
Product Details & Documents

HDPE, rectangular, natural colour.

  • High stability
  • Recessed labelling field
  • Leakproof
  • Suitable for food
  • Halal certified

Ribbed sides for secure grip. Four different types of closures.

Specifications
  • Thread:
    25 mm
  • Capacity:
    250 ml
  • W×D×H:
    53,5×42,5×148 mm
  • Neck I-Ø:
    19,0 mm