Container, wide mouth, square, threaded
4400 ml, 142×142×263 mm, with screw cap, 109 mm, 120 mm
Catalog # 215-2576
Supplier: Kautex
Jump to:
Product Details & Documents
HDPE. Square. Natural colour. With moulded hand-grip.
- Space-saving
- Moulded hand-grip
- Convenient handling
- Suitable for food
- Square shape saves space
- Halal certified
Ideal for collecting, storing, and transporting solid chemicals. Nominal capacity 4400 ml not leakproof (wide neck container 4400 ml with screw closure).
Documents
Specifications
- Thread:120 mm
- Type:with screw cap
- Capacity:4400 ml
- W×D×H:142×142×263 mm
- Neck I-Ø:109 mm
Accessories
Product Information
- Catalog #ThreadFor bottlesAvailabilityPrice
- Screw cap PP, blue, with tamper-evident ring and conical sealScrew cap PP, blue, with tamper-evident ring and conical seal215-238980 mm1500/2500/4000 mlLog in for availability1 * 1 items - 2,10 €



