Dispenser Bottles
Measuring container 50 ml, 1000 ml, 5 - 5 ml
Catalog # 215-0284
Supplier: SEMADENI
Jump to:
Product Details & Documents
Bottles, LDPE, for quick dispensing, with PMP measuring cup. The 25 /50 ml measuring cup slides up and down the tube. The height of the tube determines the volume of liquid dispensed into the measuring cup when the bottle is squeezed.
- Repetitive dispensing of the same volume of liquid
- When the bottle pressure is released only the desired volume remains
- Colour: Transparent /Red
Specifications
- Capacity:1000 ml
- Description:Measuring container 50 ml
- Seq:02
- Division:5 - 5 ml



