Dosing bottles, LDPE
60 ml, 79 mm, 40 mm
Catalog # 215-0280
Supplier: SEMADENI
Jump to:
Product Details & Documents
LDPE, translucent dosing bottles attached white PP cap with pouring spout.
- Good chemical resistance
- Good temperature resistance
Ideal for fast and clean dosing and sampling of the desired liquid quantity.
Caution: Not suitable for shipping liquids.
Specifications
- Ext.Ø:40 mm
- Capacity:60 ml
- Height:79 mm
- Seq:01



