Push-in caps for tubes
LDPE, Caps, Ø×H; 14,5×9 mm, Natural
Catalog # 215-0218
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
CAP PLT 14,5MM PLUG NATURAL 1 * 100 items Catalog #212-0214
Product 212-0214 is similar to 215-0218 but may have a different manufacturer and/or packaging.
Product Details & Documents
LDPE, translucent.
Caps with rim for sealing test tubes, flasks and bottles.
Specifications
- Colour:Natural
- Description:Caps, Ø×H; 14,5×9 mm
- Material:LDPE
- Seq:13



