Order Entry
Export
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, with standard ground joint

500 ml, 29/32 NS, 177 mm, 107 mm
  214-1423
 :   VITLAB
Flasks, round bottom, with standard ground joint
  214-1423
 :  VITLAB
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

500 ml, 29/32 NS, 177 mm, 107 mm

 
158,00 €
   
1 * 1 items
 

PFA, translucent.

  • Very good chemical resistance
  • Excellent thermal resistance from −270 to +250 °C
  • Autoclavable

Can also be used as safety flasks for rotary evaporators.

 
  • Ext.Ø:
    107 mm
  • Socket size:
    29/32 NS
  • Capacity:
    500 ml
  • Height:
    177 mm