Order Entry
Export
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joint

Flasks, round bottom, with standard ground joint

100 ml, 29/32 NS, 117 mm, 65 mm
Catalog # 214-1421
Supplier:   VITLAB
Flasks, round bottom, with standard ground joint
Catalog # 214-1421
Supplier:  VITLAB
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

100 ml, 29/32 NS, 117 mm, 65 mm

Price
98,30 €
Log in for availability
1 * 1 items
Product Details & Documents

PFA, translucent.

  • Very good chemical resistance
  • Excellent thermal resistance from −270 to +250 °C
  • Autoclavable

Can also be used as safety flasks for rotary evaporators.

Specifications
  • Ext.Ø:
    65 mm
  • Socket size:
    29/32 NS
  • Capacity:
    100 ml
  • Height:
    117 mm