Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

1000 ml, 165 mm, 110 mm
Catalog # 213-5115
Measuring beakers with handle
Catalog # 213-5115
Measuring beakers with handle
Measuring beakers with handle

1000 ml, 165 mm, 110 mm

Price
225,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Porcelain, glazed white except for the base.

  • Exceptional chemical resistance
  • Very good thermal resistance
  • Robust, heavy construction

Cylindrical, with spout. With very easy-to-read, internal graduations. Label with the nominal volume on the outside of the measuring beaker.

Specifications
  • Ext.Ø:
    110 mm
  • Capacity:
    1000 ml
  • Height:
    165 mm
  • Seq:
    03