Measuring beakers with handle
5000 ml, 210 mm, 180 mm
Catalog # 213-0252
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel, flared rim, without spout (Type C).
Documents
Specifications
- Ext.Ø:180 mm
- Capacity:5000 ml
- Height:210 mm
- Seq:07



