Measuring beakers with handle
3000 ml, 180 mm, 150 mm
Catalog # 213-3826
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel, flared rim, without spout (Type C).
Documents
Specifications
- Ext.Ø:150 mm
- Capacity:3000 ml
- Height:180 mm
- Seq:06



