Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

1000 ml, 130 mm, 100 mm
Catalog # 213-3824
Supplier:   RSG
Measuring beakers with handle
Catalog # 213-3824
Supplier:  RSG
Measuring beakers with handle
Measuring beakers with handle

1000 ml, 130 mm, 100 mm

Price
328,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel, flared rim, without spout (Type C).

Specifications
  • Ext.Ø:
    100 mm
  • Capacity:
    1000 ml
  • Height:
    130 mm
  • Seq:
    04