Measuring beakers with handle
500 ml, 110 mm, 80 mm
Catalog # 213-3823
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel, flared rim, without spout (Type C).
Documents
Specifications
- Ext.Ø:80 mm
- Capacity:500 ml
- Height:110 mm
- Seq:03



