Measuring beakers with handle
100 ml, 60 mm, 50 mm
Catalog # 213-3821
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel, flared rim, without spout (Type C).
Documents
Specifications
- Ext.Ø:50 mm
- Capacity:100 ml
- Height:60 mm
- Seq:01



