Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

3000 ml, 242 mm, 170 mm, 50 ml
Catalog # 213-3748
Supplier:   VITLAB
Measuring beakers with handle
Catalog # 213-3748
Supplier:  VITLAB
Measuring beakers with handle
Measuring beakers with handle

3000 ml, 242 mm, 170 mm, 50 ml

Price
14,50 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly translucent.

  • Volume is equally visible for left and right handers
  • Good chemical resistance, resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
  • To preserve markings, cleaning at no higher than +60 °C is recommended
  • For autoclaving we recommend the design with raised graduations

Ideal for general laboratory use and a wide variety of other applications. With stable handle, spout and easily readable, printed black scale on both sides. Stackable.

Certifications: Food-safe products acc. to EC Directive No. 10/2011.

Specifications
  • Ext.Ø:
    170 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    3000 ml
  • Height:
    242 mm