Measuring beakers with handle
2000 ml, 212 mm, 148 mm, 20 ml
Catalog # 213-3747
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, highly translucent.
- Volume is equally visible for left and right handers
- Good chemical resistance, resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- To preserve markings, cleaning at no higher than +60 °C is recommended
- For autoclaving we recommend the design with raised graduations
Ideal for general laboratory use and a wide variety of other applications. With stable handle, spout and easily readable, printed black scale on both sides. Stackable.
: Food-safe products acc. to EC Directive No. 10/2011.
Specifications
- Ext.Ø:148 mm
- Graduation Interval:20 ml
- Capacity:2000 ml
- Height:212 mm
- Seq:04



