Order Entry
Export
Orders LinkContactUsLinkComponent
 

PCR manual workstation

PCR rack with lid, blue
Catalog # 212-9216
Supplier:   DELTALAB
PCR manual workstation
Catalog # 212-9216
Supplier:  DELTALAB
PCR manual workstation
PCR manual workstation

PCR rack with lid, blue

Price
136,00 €
Log in for availability
1 * 1 items
Product Details & Documents

This storage/working rack, with lid, is designed to work with different PCR volumes at the same time. It can accommodate up to 32 individual 0,2 ml PCR tubes, 24× 1,5/2,0 ml and 16× 0,5 ml microtubes.

  • Tube wells are alphanumerically matrixed with raised bold type for accurate sample identification
  • Rack has a transparent lid for easy viewing of samples
  • Frosted writing panels on four sides allow labelling or writing
  • Supplied with a removable rack accommodating 0,2 ml PCR tubes

Main rack W×D×H: 215×118×50 mm
Removable rack W×D×H: 125×85×15 mm

Documents

Specifications
  • Description:
    PCR rack with lid, blue
  • Seq:
    02