Beaker, nickel
2000 ml, 171 mm, 137 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Beaker, Nickel, with pourout lip.
- Excellent corrosion and temperature resistance
- Smooth surfaces for fast, easy cleaning
Nickel is completely resistant to phosphoric acid as well as being highly resistant to the corrosive effect of the strongest alkalies. Nickel, however, is less than satisfactory when used for salt solutions containing oxidants such as ferric chloride or solutions of mineral acids containing oxidising salts.
Documents
Specifications
- Ext.Ø:137 mm
- Capacity:2000 ml
- Height:171 mm
- Seq:06



