Order Entry
Export
Orders LinkContactUsLinkComponent
Beaker, nickel

Beaker, nickel

250 ml, 92 mm, 63 mm
Catalog # 39059.KT
Beaker, nickel
Catalog # 39059.KT
Beaker, nickel

250 ml, 92 mm, 63 mm

Price
183,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Beaker, Nickel, with pourout lip.

  • Excellent corrosion and temperature resistance
  • Smooth surfaces for fast, easy cleaning

Nickel is completely resistant to phosphoric acid as well as being highly resistant to the corrosive effect of the strongest alkalies. Nickel, however, is less than satisfactory when used for salt solutions containing oxidants such as ferric chloride or solutions of mineral acids containing oxidising salts.

Specifications
  • Ext.Ø:
    63 mm
  • Capacity:
    250 ml
  • Height:
    92 mm
  • Seq:
    03