Infrared optical windows
Crystal optic rectangle, polished both sides, drilled, Calcium fluoride, 38,5 × 19,5 mm, 4 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Specifications
- Window material:Calcium fluoride
- Description:Crystal optic rectangle, polished both sides, drilled
- Dimensions:38,5 × 19,5 mm
- Seq:55
- Thickness:4 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Crystal polishing kit



