Order Entry
Export
Orders LinkContactUsLinkComponent
 

Infrared optical windows

Crystal optic rectangle, polished both sides, Calcium fluoride, 38,5 × 19,5 mm, 4 mm
Catalog # 38470.KT
Infrared optical windows
Catalog # 38470.KT
Infrared optical windows
Infrared optical windows

Crystal optic rectangle, polished both sides, Calcium fluoride, 38,5 × 19,5 mm, 4 mm

Price
308,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These optical crystal windows are ideal for infrared spectroscopy.

  • Disc or rectangular
  • Polished or unpolished

A polishing kit is available for those who wish to polish their windows.

Specifications
  • Window material:
    Calcium fluoride
  • Description:
    Crystal optic rectangle, polished both sides
  • Dimensions:
    38,5 × 19,5 mm
  • Seq:
    54
  • Thickness:
    4 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Crystal polishing kit
    Crystal polishing kit
    39798.KT
    Log in for availability
    1 * 1 items - 702,00 €