Infrared optical windows
Crystal optic disc, polished both sides, Calcium fluoride, 25 mm, 2 mm
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
- Window material:Calcium fluoride
- Description:Crystal optic disc, polished both sides
- Dimensions:25 mm
- Seq:49
- Thickness:2 mm



