Infrared optical windows
Crystal optic disc, polished both sides, Calcium fluoride, 13 mm, 1 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Specifications
- Window material:Calcium fluoride
- Description:Crystal optic disc, polished both sides
- Dimensions:13 mm
- Seq:48
- Thickness:1 mm
- Cat. No.:38446.KT
Accessories
Product Information
- Catalog #AvailabilityPrice
- Crystal polishing kit



