Order Entry
Export
Orders LinkContactUsLinkComponent
 

Infrared optical windows

Crystal optic disc, polished both sides, drilled, Potassium bromide, 32 mm, 3 mm
  38427.KT
Infrared optical windows
  38427.KT
Infrared optical windows
Infrared optical windows

Crystal optic disc, polished both sides, drilled, Potassium bromide, 32 mm, 3 mm

 
129,00 €
   
1 * 1 items
 

These optical crystal windows are ideal for infrared spectroscopy.

  • Disc or rectangular
  • Polished or unpolished

A polishing kit is available for those who wish to polish their windows.

 
  • Window material:
    Potassium bromide
  • Description:
    Crystal optic disc, polished both sides, drilled
  • Dimensions:
    32 mm
  • Seq:
    61
  • Thickness:
    3 mm
Accessories

 

  •  
    Description
     
     
  • 39798.KT
    Crystal polishing kit
       
    1 * 1 items - 702,00 €