Order Entry
Export
Orders LinkContactUsLinkComponent
 

Infrared optical windows

Crystal optic disc, polished both sides, Potassium bromide, 32 mm, 3 mm
Catalog # 38426.KT
Infrared optical windows
Catalog # 38426.KT
Infrared optical windows
Infrared optical windows

Crystal optic disc, polished both sides, Potassium bromide, 32 mm, 3 mm

Price
145,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These optical crystal windows are ideal for infrared spectroscopy.

  • Disc or rectangular
  • Polished or unpolished

A polishing kit is available for those who wish to polish their windows.

Specifications
  • Window material:
    Potassium bromide
  • Description:
    Crystal optic disc, polished both sides
  • Dimensions:
    32 mm
  • Seq:
    60
  • Thickness:
    3 mm
  • Cat. No.:
    38426.KT
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Crystal polishing kit
    Crystal polishing kit
    39798.KT
    Log in for availability
    1 * 1 items - 702,00 €