Infrared optical windows
Crystal optic disc, polished both sides, Potassium bromide, 22 mm, 4 mm
Jump to:
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Specifications
- Window material:Potassium bromide
- Description:Crystal optic disc, polished both sides
- Dimensions:22 mm
- Seq:58
- Thickness:4 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Crystal polishing kit



