Infrared optical windows
Crystal optic disc, unpolished, Potassium bromide, 25 mm, 5 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Specifications
- Window material:Potassium bromide
- Description:Crystal optic disc, unpolished
- Dimensions:25 mm
- Seq:02
- Thickness:5 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Crystal polishing kit



