VWR®, Sample Containers, with Attached Lids
300 ml, 75 mm, 88 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Can be used with one hand; the cap remains vertical when open
- Very good chemical and temperature resistance
- Aseptic
Ideal for collecting, storing and transporting samples.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Ext.Ø:75 mm
- Capacity:300 ml
- Height:88 mm
- Seq:04



