Sample vials in Lab File®, WHEATON®
2,00 ml, 12×38 mm, Clear, Yes, Solid top, 8-425, Urea, White, Metal foil/pulp
Catalog # 218-0004
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
- Cap included:Yes
- Cap material:Urea
- Cap Size:8-425
- Ø×H:12×38 mm
- Septum:Metal foil/pulp
- Capacity:2,00 ml
- Colour:Clear
- Seq:03
- Cap type:Solid top
- Cap colour:White



