Liquid nitrogen storage vessels, TR
LN₂ storage vessel, TR 11
478-3112
Range of non-pressurised vessels used to store and transport liquid nitrogen.
Light alloy construction with composite material neck.
- Description:LN₂ storage vessel, TR 11
- Seq:01
- Cat. No.:478-3112
- Static holding time (days):67
- Capacity:12,2 L
- Model:TR 11
- Ø×H:308×584 mm
- Ø neck:50 mm
- Daily evaporation:0,18 L
Accessories
- DescriptionFor
- 479-0852Roller base for cryogenic storage container, standardARPEGE 40/55/75, GT21/26/35/38/40, TR range, TP range1 * 1 items - 374,00 €
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- 478-0140Flexible tubing with (DN10) – 180/180. Length: 2 m for use with nitrogen and cryogenic storage vesselsConnecting vessels1 * 1 items - 332,00 €
- DescriptionFor
- 478-0113Flexible tubing with (DN10) – 180/180. Length 1,5 m for use with nitrogen and cryogenic storage vesselsConnecting vessels1 * 1 items - 314,00 €
- DescriptionFor
- 478-0813Fixing kit for cryogenic storage container roller baseTP35, TP60, TP1001 * 1 KIT - 152,00 €
- DescriptionFor
- DescriptionFor
- DescriptionFor
- 479-0853Roller base, non magneticArpege 40/55/75, GT21/26/35/38/40, TR range, TP range1 * 1 items - 516,00 €
- DescriptionFor
- DescriptionFor
- 478-3006Transfer cane with anti-splash nozzle for use with cryogenic storage vesselsTP1 * 1 items - 243,00 €



