Rubber Sleeve Stoppers
Sleeve stopper, Durometer: 40 Shore A, Red, 8,0 mm, 32,0 mm, 14,0 mm, 20,0 mm
Catalog # DENE2100814
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Documents
Drawing_DRWG06
Technical Drawing
Specifications
- Ø bottom:14,0 mm
- Ø top:20,0 mm
- Hole Ø:8,0 mm
- Colour:Red
- Description:Sleeve stopper, Durometer: 40 Shore A
- Height:32,0 mm
- Seq:1



